Two Handle Roman Tub Faucet with Hand Shower in Antique Gold (Trim Only)
Graceline Two Handle Roman Tub Faucet with Hand Shower in Antique Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes a single-function, anti-calcium hand shower at 1.8 GPM/6.7 LPM at 60 PSI
- Deck mounted tub fillers offer installation ease for freestanding bathtubs with adequate decks, as well as undermount and drop-in bathtubs
- 3/4" female NPT inlet
- All hardware for installation is included
- Flow rate of 11 GPM/41.6 LPM at 60 PSI to quickly fill your tub
- Rough-in valve included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Graceline
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Faucet Center Size:
- 8 in - 10 in
- Faucet Material:
- Brass
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 12 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 6 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UPC:
- 824438649378
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No