This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Antique Gold

ROHL®

Graceline Two Handle Wall Mount Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RMB2030LMAGTO2
  • Item #10356964
  • Manufacturer Part #MB2030LMAGTO-2
4.9 out of 5 Customer Rating
Brand image
ROHL®

Graceline Two Handle Wall Mount Bathroom Sink Faucet in Antique Gold

  • Fast #
  • Part #RMB2030LMAGTO2
  • Item #10356964
  • Manufacturer Part #MB2030LMAGTO-2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall mount faucet frees up counter space
  • Pivoting aerator allows you to change the direction of the water to best suit your preference
  • Must order RH08W rough valve to complete
  • Sink drain sold separately
  • Ceramic disc cartridge for durability and long-lasting performance
  • Flow rate of 1.2 GPM/4.5 LPM at 60 PSI for effective washing while optimizing water usage
  • Watersense Certified product
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
3-7/8 in
Flow Rate
1.2 gpm
Height
3-7/8 in
Spout Height
3-7/8 in
Spout Reach
9-3/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Cartridge Type
Ceramic Disc
Collection
Graceline
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61 and 372
NSF Certified
Yes
Origin
Global
Type
RMB2030LMAGTO2
WaterSense Labeled
Yes
UPC
824438649439