This product requires certification to purchase.

Two Handle Wall Mount Filler in Satin Nickel Trim Only

ROHL®

Graceline® Two Handle Wall Mount Filler in Satin Nickel Trim Only

  • Fast #
  • Part #RMB2037LMSTNTO
  • Item #7921681
  • Manufacturer Part #MB2037LMSTNTO
4.1 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Two Handle Wall Mount Filler in Satin Nickel Trim Only

  • Fast #
  • Part #RMB2037LMSTNTO
  • Item #7921681
  • Manufacturer Part #MB2037LMSTNTO
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matching lavatory faucet MB2030DM
  • 10-12 GPM at 60 PSI
  • 1/2" female NPT inlet
  • Rough valve sold separately
  • Order 1-120R wall rough valve
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Graceline®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Type:
Tub Filler
Handle Material:
Metal
Handle Type:
Dial
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only:
Yes
Tub Spout Reach:
9-3/8 in
Tub Spout Type:
Non-diverter
UPC:
824438400658