Two Handle Wall Mount Tub Filler in Polished Chrome
Graceline® Two Handle Wall Mount Tub Filler in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matching lavatory faucet MB2030DM
- 10-12 gpm at 60 psi
- 1/2" female NPT inlet
- Rough valve sold separately
- Order 1-120R wall rough valve
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Graceline®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 12.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/8 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 824438400634