This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Polished Nickel

ROHL®

Graceline® Two Handle Wall Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #RMB2037LMPNTO
  • Item #7912969
  • Manufacturer Part #MB2037LMPNTO
5 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Two Handle Wall Mount Tub Filler in Polished Nickel

  • Fast #
  • Part #RMB2037LMPNTO
  • Item #7912969
  • Manufacturer Part #MB2037LMPNTO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matching lavatory faucet MB2030DM
  • 10-12 GPM at 60 PSI
  • 1/2" female NPT inlet
  • Rough valve sold separately
  • Order 1-120R wall rough valve
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Tub Spout Reach
9-3/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Graceline®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Filler
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
Application
Residential
UPC
824438400641