This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #RMB2019LMMB2
  • Item #7804015
  • Manufacturer Part #MB2019LMMB-2
4.2 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #RMB2019LMMB2
  • Item #7804015
  • Manufacturer Part #MB2019LMMB-2
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matching tub filler MB2050
  • 1.2 GPM
  • Lift rod drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Graceline®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
6-1/4 in
Spout Reach:
6-1/2 in
Spout Type:
Fixed
UPC:
824438393097
WaterSense Labeled:
Yes