Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Graceline® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Graceline metal dial handles
- 5 29/32" height fixed spout with pop-up
- 8" centers, brass construction
- 5 11/16" spout reach
- 3 x 1 3/8" cutouts
- 1/4-turn ceramic disc control cartridges
- 1.2 GPM aerator
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Graceline®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-29/32 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-1/32 in
- Spout Reach:
- 5-11/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 824438316874
- WaterSense Labeled:
- Yes