Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RMB2009LMAPC2
  • Item #7063231
  • Manufacturer Part #MB2009LMAPC-2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout height: 5-29/32"
  • Includes pop-up
  • Graceline metal lever handles
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 5-11/16"
  • Cutouts: 3 x 1-3/8"
  • Brass construction
  • Centers: 8"
  • Aerator flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Graceline®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
5-29/32 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/32 in
Spout Reach:
5-11/16 in
Trim Only:
No
WaterSense Labeled:
Yes