This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RMB2019DMPN2
  • Item #5079222
  • Manufacturer Part #MB2019DMPN-2
3.4 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RMB2019DMPN2
  • Item #5079222
  • Manufacturer Part #MB2019DMPN-2
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Graceline dial handles
  • Spout height: 10-3/4"
  • Includes pop-up
  • Centers: 8"
  • Brass construction
  • Spout reach: 6-1/2"
  • Cutouts: 3 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Aerator flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Graceline®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
10-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
6-1/4 in
Spout Reach:
6-1/2 in
Spout Type:
Swivel
Trim Only:
No
UPC:
824438295247
WaterSense Labeled:
Yes