Two Handle Widespread Bathroom Sink Faucet in Satin Gold
Graceline® Two Handle Widespread Bathroom Sink Faucet in Satin Gold
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 29/32" height fixed spout with pop-up
- 8" centers, brass construction
- Graceline metal dial handles
- 1/4-turn ceramic disc control cartridges
- 1.2 GPM aerator
- 3 x 1 3/8" cutouts
- 5 11/16" spout reach
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Graceline®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-5/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-1/32 in
- Spout Reach:
- 5-11/16 in
- WaterSense Labeled:
- Yes