Two Handle Widespread Bathroom Sink Faucet in Satin Gold
Graceline® Two Handle Widespread Bathroom Sink Faucet in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 10-3/4"
- Includes pop-up
- Graceline lever handles
- Quarter-turn ceramic disc control cartridges
- Spout reach: 6-1/2"
- Cutouts: 3 x 1-3/8"
- Brass construction
- Centers: 8"
- Aerator flow rate: 1.2 gpm
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Graceline®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 6-1/2 in
- WaterSense Labeled:
- Yes