This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RMB2009DMSTN2
  • Item #7063412
  • Manufacturer Part #MB2009DMSTN-2
5 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RMB2009DMSTN2
  • Item #7063412
  • Manufacturer Part #MB2009DMSTN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Graceline metal dial handles
  • 5 29/32" height fixed spout with pop-up
  • 8" centers, brass construction
  • 5 11/16" spout reach
  • 3 x 1 3/8" cutouts
  • 1/4-turn ceramic disc control cartridges
  • 1.2 GPM aerator
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
5-7/8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-5/8 in
Spout Height
3-1/32 in
Spout Reach
5-11/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Graceline®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
824438316898