Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

Brand image
ROHL®

Graceline® Two Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Part #RMB2019LMSTN2
  • Item #5079221
  • Manufacturer Part #MB2019LMSTN-2
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout height: 10-3/4"
  • Includes pop-up
  • Graceline lever handles
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 6-1/2"
  • Cutouts: 3 x 1-3/8"
  • Brass construction
  • Centers: 8"
  • Aerator flow rate: 1.2 gpm
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
10-7/8
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/4
Spout Reach:
6-1/2
Style Name:
Graceline®
Trim Only:
No
WaterSense Labeled:
Yes

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';