This product requires certification to purchase.

Wall Mount Shower Arm in French Brass

ROHL®

Graceline™ Wall Mount Shower Arm in French Brass

  • Fast #
  • Part #RMB2010FB
  • Item #5075802
  • Manufacturer Part #MB2010FB
3.4 out of 5 Customer Rating
Brand image
ROHL®

Graceline™ Wall Mount Shower Arm in French Brass

  • Fast #
  • Part #RMB2010FB
  • Item #5075802
  • Manufacturer Part #MB2010FB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: French Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower arm reach: 6-5/8"
  • Michael Berman Graceline™ design
  • Brass construction
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Graceline™
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Depth:
6-5/8 in
Diameter:
2-5/8 in
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-5/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shower Arm Reach:
6-5/8 in
Spout Reach:
6-5/8 in
Spout Type:
Angled
UL Listed:
No
UPC:
824438292154
WaterSense Labeled:
No
Width:
2-5/8 in