This product requires certification to purchase.

Wall Mount Tub Spout in Antique Gold

ROHL®

Graceline Wall Mount Tub Spout in Antique Gold

  • Fast #
  • Part #RMB2045AG
  • Item #10356973
  • Manufacturer Part #MB2045AG
4.9 out of 5 Customer Rating
Brand image
ROHL®

Graceline Wall Mount Tub Spout in Antique Gold

  • Fast #
  • Part #RMB2045AG
  • Item #10356973
  • Manufacturer Part #MB2045AG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/2" female NPT inlet; fits standard US plumbing connections
  • Allows for rapid filling of the tub
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Rounded design complements Graceline and other transitional collections
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Graceline
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Diameter:
2-5/8 in
Faucet Part Type:
Tub Spout
Flow Rate:
10.0 gpm
Hardware Included:
Yes
Height:
2-5/8 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
8-7/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Reach:
8-7/8 in
Spout Type:
Straight
Tub Spout Reach:
8-7/8 in
UPC:
824438649484
WaterSense Labeled:
No
Width:
2-5/8 in