This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Matte Black

ROHL®

Graceline® Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #RMB2009LMMB2
  • Item #7804028
  • Manufacturer Part #MB2009LMMB-2
5 out of 5 Customer Rating
Brand image
ROHL®

Graceline® Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #RMB2009LMMB2
  • Item #7804028
  • Manufacturer Part #MB2009LMMB-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to accommodate three-hole installation from 8 to 16
  • Includes push drain assembly
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
  • WaterSense® certified product
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Graceline®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Height:
5-29/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/32 in
Spout Reach:
5-11/16 in
Spout Type:
Fixed
UPC:
824438393110
WaterSense Labeled:
Yes