Grid Drain Slot with Overflow Holes Polished Nickel
Grid Drain Slot with Overflow Holes Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10" tail piece
- Brass construction
- Standard 2-1/4" flange fits lavatory drains
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Grid
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 10 in
- Tailpiece Style:
- Straight
- UPC:
- 824438165427