This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

ROHL®

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #R1630APC
  • Item #4779353
  • Manufacturer Part #1630APC
5 out of 5 Customer Rating
Brand image
ROHL®

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #R1630APC
  • Item #4779353
  • Manufacturer Part #1630APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Inlet: 1/2" female
  • Outlet: 1/2" male hose connection
  • Swivel or pivot hand shower holder
  • Threads to outlet of standard 1/2" male shower arm to become a hand shower holder
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Diameter:
15/16 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438266254
WaterSense Labeled:
No
Width:
2-1/2 in