This product requires certification to purchase.

Hand Shower Holder in Polished Nickel

ROHL®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #R1660PN
  • Item #4054571
  • Manufacturer Part #1660PN
5 out of 5 Customer Rating
Brand image
ROHL®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #R1660PN
  • Item #4054571
  • Manufacturer Part #1660PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass construction
  • Fixed holder
  • Requires Certification
Dimensions & Measurements
Depth
3-1/4 in
Diameter
1-5/8 in
Diameter - Inside 1
1-1/8 in
Diameter - Outside
1-5/8 in
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3-1/8 in
Length
3-1/4 in
Width
3-1/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438220829