This product requires certification to purchase.

Hand Shower Holder in Polished Nickel

ROHL®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RC494PN
  • Item #1616419
  • Manufacturer Part #C494PN
4.5 out of 5 Customer Rating
Brand image
ROHL®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RC494PN
  • Item #1616419
  • Manufacturer Part #C494PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mount installation
  • Swivel holder
  • Solid brass construction, exposed pop-up drain without overflow
  • KIT00006NPT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4 in
End Connection 1:
Female
End Connections:
Female
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
826712009113
WaterSense Labeled:
No
Width:
2-3/4 in