This product requires certification to purchase.

Hand Shower Holder in Polished Nickel

ROHL®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RCD8000PN
  • Item #7921027
  • Manufacturer Part #CD8000PN
4.5 out of 5 Customer Rating
Brand image
ROHL®

Hand Shower Holder in Polished Nickel

  • Fast #
  • Part #RCD8000PN
  • Item #7921027
  • Manufacturer Part #CD8000PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable
  • 14 GPM
  • U.5398 secondary outlet adaptor required for bottom outlet tub spout connection
  • Additional functions should go off top outlet with U.5397
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/8 in
Diameter:
2-3/8 in
Diameter - Inside 1:
1-1/8 in
Diameter - Outside:
2-3/8 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-1/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
826712007430
Width:
2-3/8 in