This product requires certification to purchase.

Hand Shower Holder in Satin Nickel

ROHL®

Hand Shower Holder in Satin Nickel

  • Fast #
  • Part #RCD8000STN
  • Item #7920844
  • Manufacturer Part #CD8000STN
4.1 out of 5 Customer Rating
Brand image
ROHL®

Hand Shower Holder in Satin Nickel

  • Fast #
  • Part #RCD8000STN
  • Item #7920844
  • Manufacturer Part #CD8000STN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable
  • 14 GPM
  • U.5398 secondary outlet adaptor required for bottom outlet tub spout connection
  • Additional functions should go off top outlet with U.5397
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/8 in
Diameter
2-3/8 in
Diameter - Inside 1
1-1/8 in
Diameter - Outside
2-3/8 in
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
Length
3-1/8 in
Width
2-3/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
826712007423