This product requires certification to purchase.

Metal Handle Adapter in Polished Chrome

ROHL®

Metal Handle Adapter in Polished Chrome

  • Fast #
  • Part #R23030347
  • Item #2117778
  • Manufacturer Part #2303-0347
4 out of 5 Customer Rating
Brand image
ROHL®

Metal Handle Adapter in Polished Chrome

  • Fast #
  • Part #R23030347
  • Item #2117778
  • Manufacturer Part #2303-0347
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Intermediate handle assembly with extra ring for new style escutcheons that attach on the outside of the escutcheon faceplate
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Adapter
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Origin:
Global
UPC:
824438051294
WaterSense Labeled:
No