HANDSHOWER OUTLET WITH INTEGRATED VOLUME CONTROL
HANDSHOWER OUTLET WITH INTEGRATED VOLUME CONTROL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with a standard hand shower hose
- 1/2" threaded inlet female NPT
- 1/2" outlet male
- 90-degree angled wall outlet enables easy connectivity between the hose and outlet
- Outlet can adjust between 7/8" and 1 3/8" protrusion from the wall for easy installation
- Integrated shutoff valve with ceramic cartridge
- All mounting hardware included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 3-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- UL Listed:
- No
- UPC:
- 824438608047
- Width:
- 2 in