This product requires certification to purchase.

Single Function Showerhead in Unlacquered Brass

ROHL®

Holborn™ Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #R10378ULB
  • Item #7527747
  • Manufacturer Part #1037/8ULB
3.6 out of 5 Customer Rating
Brand image
ROHL®

Holborn™ Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #R10378ULB
  • Item #7527747
  • Manufacturer Part #1037/8ULB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 function
  • 1.8 GPM at 60 PSI
  • Swivel ball replacement part #: 1590/8
  • Requires Certification
  • Green

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Holborn™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Depth:
3-5/8 in
Diameter:
8-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
5 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
824438268180
WaterSense Labeled:
Yes
Width:
8-3/16 in