This product requires certification to purchase.

Hot Cartridge for A1407;A1408 and A1409

ROHL®

Hot Cartridge for A1407;A1408 and A1409

  • Fast #
  • Part #RC70752
  • Item #1450243
4.6 out of 5 Customer Rating
Brand image
ROHL®

Hot Cartridge for A1407;A1408 and A1409

  • Fast #
  • Part #RC70752
  • Item #1450243
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quarter-turn 1/2" cartridge
  • 1/4 turn cartridge counterclockwise opening for A1676, A1679 faucets
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
A1407, A1408, A1409
Cartridge Type:
Hot
Faucet Part Type:
Cartridge
Fits Brand:
ROHL
Fits Model:
A1676, A1679
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No