Three Handle Cross Floor Mount Filler in Unlacquered Brass (Trim Only)
Italian Bath Three Handle Cross Floor Mount Filler in Unlacquered Brass (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 44 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 31 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-5/16 in
- UPC:
- 824438372610
- WaterSense Labeled:
- No