1-1/2 X 36 Grab Bar *PALLAD Satin Nickel
Italian Country Bath 1-1/2 X 36 Grab Bar *PALLAD Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
- Palladian escutcheon design
- Includes mounting hardware
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438168091