This product requires certification to purchase.

1-3/8X24 Grab Bar *PALLAD Polished Chrome

ROHL®

Italian Country Bath 1-3/8X24 Grab Bar *PALLAD Polished Chrome

  • Fast #
  • Part #R1278APC
  • Item #3546513
  • Manufacturer Part #1278APC
3.4 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath 1-3/8X24 Grab Bar *PALLAD Polished Chrome

  • Fast #
  • Part #R1278APC
  • Item #3546513
  • Manufacturer Part #1278APC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
  • Palladian escutcheon design
  • Includes mounting hardware
  • Brass construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Italian Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Mount Type:
Wall
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438168015