10 gpm Wall Mount Exposed Tub Filler with Triple Lever Handle in Old Iron
Italian Country Bath 10 gpm Wall Mount Exposed Tub Filler with Triple Lever Handle in Old Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function brass hand shower
- Center to center: 5-29/32"
- Flow rate: 10 gpm at 60 psi
- Includes wall unions
- Spout reach: 6-33/64"
- Spout reach 6 33/64"
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Bath
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Old Iron
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 14 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 6-33/64 in
- UPC:
- 824438231085
- WaterSense Labeled:
- No