This product requires certification to purchase.

16 gpm Wall Mount Bath Exposed Thermostatic Valve with Double Metal Lever Handle in Tuscan Brass

ROHL®

Italian Country Bath 16 gpm Wall Mount Bath Exposed Thermostatic Valve with Double Metal Lever Handle in Tuscan Brass

  • Fast #
  • Part #RA4917LMTCB
  • Item #3770847
  • Manufacturer Part #A4917LMTCB
3.3 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath 16 gpm Wall Mount Bath Exposed Thermostatic Valve with Double Metal Lever Handle in Tuscan Brass

  • Fast #
  • Part #RA4917LMTCB
  • Item #3770847
  • Manufacturer Part #A4917LMTCB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal lever handles
  • Exposed thermostatic valve with volume control
  • Inlets: 3/4" female NPT
  • Must order 1560 or 1565 riser to connect to outlet
  • Integrated service stops with screens
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Italian Country Bath
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Type:
Thermostatic
Flow Rate:
16 gpm
Height:
6-3/4 in
IAPMO Listed:
No
Length:
9-13/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
45 psi
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438172425
Valve Size:
3/4 in
WaterSense Labeled:
No