ROHL®
Italian Country Bath 24 Towel Bar *COUCRY Inca Brass
Part #RA1486CIB | Item #2892585 | Manufacturer Part #A1486CIB
Type:
AccessoriesPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Brass construction
- Includes mounting hardware
- Bar diameter: 5/8"
- Projection: 2-23/64"
- 2 23/64" projection
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Italian Country Bath
Color Finish: Inca Brass
Color Finish Category: Brass Tones
Faucet Connection Size: 1/2 in
Hose Included: Yes
Hose Length: 59 in
Installation Type: Wall Mount
Mount Type: Wall
NSF Certified: No
Number of Bars: 1
Number of Handles: No Handle
Overall Width: 25-19/32 in
Spray Type: Single Function
Type: Accessories