Brass Side Valve in Polished Nickel
Italian Country Bath Brass Side Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side valves: 3/4"
- Cutouts: 2 x 1-5/16"
- For use on bathtubs with integrated tub spouts
- Brass construction
- Quarter-turn ceramic disc control cartridges
Specifications
- Application:
- Residential
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Part Type:
- Side Valve
- Handle Material:
- Metal
- Handle Type:
- Cross
- Installation Type:
- Deck Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Size:
- 3/4 in