Italian Country Bath Deckmount Bathroom Sink Faucet with Single Metal Lever Handle in Inca Brass

Part #RA3672LMIB2  |  Item #3881887  |  Manufacturer Part #A3672LMIB-2

$1,071.00 EACH
(Pricing is for Inca Brass)

Color/Finish: Inca Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic disc control cartridge
  • Brass construction
  • Cutout: 1-3/8"
  • Excellent for exposed sinks
  • Flow rate: 1.2 gpm
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • 1.2 GPM
  • Matching tub filler A1404 and A1414
  • 1.2 GPM
  • Matching tub filler A1404 and A1414

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Italian Country Bath

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Spout Height: 3-3/4 in

Spout Reach: 6-3/4 in

Spout Type: Column

Trim Only: No

WaterSense Labeled: No