Double ROBE HOOK *PALLAD Inca Brass
Italian Country Bath Double ROBE HOOK *PALLAD Inca Brass
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Projection: 2-7/8"
Specifications
- ADA Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov