Floor Mount Pillar Legs/Supply Union in Polished Chrome
Italian Country Bath Floor Mount Pillar Legs/Supply Union in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cannot be cut down
- 1/2" female NPT inlet
- Extra horizontal reach union adaptors available, order C5574EXT
- Optional support bracket or stanchion not included with floor legs, order separately as ZZ940830 with finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Floor Pillar Leg
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 34-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438348943
- WaterSense Labeled:
- No