Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Satin Nickel

You last purchased this on
 
ROHL®

Italian Country Bath Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Italian Country Bath Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Satin Nickel

  • Fast #
  • Part #RAKIT1901NXMSTN
  • Item #7524872
  • Manufacturer Part #AKIT1901NXMSTN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 29/32" center to center, 10 GPM at 60 PSI
  • Spout reach 12 1/4"
  • Single-function brass hand-shower with metal insert for LH/XM and porcelain insert for LP
  • Kit includes ZA386 floor legs
  • Floor legs cannot be cut down
  • 39 3/8" hose length
  • Maximum male stub out 9/16" for floor legs
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
5-29/32 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
44 in
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
10 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
44 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Function:
Single
Spout Height:
29-3/8 in
Spout Reach:
12-1/4 in
Spout Type:
Fixed
Spray Type:
Spray
Trim Only:
No
Tub Spout Reach:
12-1/4 in
WaterSense Labeled:
No