Hook Shower Arm in Satin Nickel
Italian Country Bath Hook Shower Arm in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inlet and outlet: 1/2" male
- Includes sliding escutcheon
- Projection: 13-3/4"
- Rise from wall connection: 3-3/4"
- Can be used as a replacement arm for use with rain type showerheads
- Can be used as a replacement arm for use with Rain type showerheads
- Modern style escutcheon available, order ROGSCO14
Specifications
- ADA Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- MNPT
- End Connection 2:
- Male
- End Connections:
- MNPT x Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-1/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 12-1/16 in
- UPC:
- 824438080416
- WaterSense Labeled:
- No