Metal Screw Extension for Rohl A4910 Thermostatic Valve
Italian Country Bath Metal Screw Extension for Rohl A4910 Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rohl Country Bath metal screw extension only for thermostatic valves A4910, A4913BO, A4915BO and A4916BO
Specifications
- Brand Model Compatibility:
- A4910 Thermostat Valve
- Collection:
- Italian Country Bath
- Faucet Part Type:
- Screw
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438070684
- WaterSense Labeled:
- No