This product requires certification to purchase.

Robe Hook in Polished Nickel

ROHL®

Italian Country Bath Robe Hook in Polished Nickel

  • Fast #
  • Part #RQU710PN
  • Item #7054021
  • Manufacturer Part #QU710-PN
4.6 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath Robe Hook in Polished Nickel

  • Fast #
  • Part #RQU710PN
  • Item #7054021
  • Manufacturer Part #QU710-PN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid metal die cast construction
  • Includes mounting hardware
  • Projection from wall: 1-31/32"
  • Height: 1-7/8"
  • Thickness: 17/32"
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Height:
1-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438318915
Width:
1/2 in