This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

ROHL®

Italian Country Bath Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RA8800APC2
  • Item #4195729
  • Manufacturer Part #A8800APC-2
4.4 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RA8800APC2
  • Item #4195729
  • Manufacturer Part #A8800APC-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High efficiency, solid brass solenoid valve
  • Requires 4 standard AA batteries
  • Hermetically sealed sensor capsule
  • 1.2 GPM
  • Braided stainless steel hose
  • Dual hot and cold water connection
  • Two backflow preventers
  • Sensor works on presence not motion with ±1 second shut-off
  • May not be suitable for installation on pedestal sinks
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
Collection:
Italian Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type:
Fixed
UPC:
824438233362