Service Stop in Black
Italian Country Bath Service Stop in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- A4910, A4913
- Collection:
- Italian Country Bath
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Service Stop
- Fits Model:
- A4910, A4913BO
- NSF Certified:
- No
- UL Listed:
- No