This product requires certification to purchase.

Shower Rail in Italian Brass

ROHL®

Italian Country Bath Shower Rail in Italian Brass

  • Fast #
  • Part #R1560IB
  • Item #3771313
  • Manufacturer Part #1560IB
4.2 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath Shower Rail in Italian Brass

  • Fast #
  • Part #R1560IB
  • Item #3771313
  • Manufacturer Part #1560IB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with exposed therm valves
  • 3/4" NPSM inlet
  • 1/2" NPSM outlet
  • Adjustable wall stanchion 2 3/8" - 2 15/16"
  • Adjustable height. Upper riser can recess into lower riser and swivel.
  • Spring diverter for hand-shower or showerhead selection
  • Includes sliding parking bracket and hose for hand-shower
  • 17" reach
  • Must order showerhead and hand-shower separately
  • Bottom portion of riser may be cut to fit with pipe cutters, up to maximum 7 7/8"
  • Requires Certification

Documents


Specifications

Collection:
Italian Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Height:
52-7/16 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438185982