Italian Country Bath Towel Shelf in Satin Nickel

Part #RROT10STN  |  Item #2119652  |  Manufacturer Part #ROT10STN

$555.00 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hotel style towel shelf and bar
  • Solid metal die cast construction
  • Includes mounting hardware
  • Projection: 11"
  • Towel rack with rail for hanging towels

Specifications

ADA Compliant: No

Collection: Italian Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 3 in

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Width: 23-1/2 in