This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Inca Brass

ROHL®

Italian Country Bath Two Handle Widespread Bathroom Sink Faucet in Inca Brass

  • Fast #
  • Part #RAC102XIB2
  • Item #3881028
  • Manufacturer Part #AC102X-IB-2
3.7 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath Two Handle Widespread Bathroom Sink Faucet in Inca Brass

  • Fast #
  • Part #RAC102XIB2
  • Item #3881028
  • Manufacturer Part #AC102X-IB-2
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Brass construction
  • Flow rate: 1.2 gpm
  • 1.2 GPM
  • Matching tub filler AC26
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Italian Country Bath
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
2-7/8 in
UPC:
824438201583
WaterSense Labeled:
Yes