Wall Mount Hook Shower Arm in Polished Chrome
Italian Country Bath Wall Mount Hook Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hook-style shower arm raises the position of the showerhead for a more spacious shower experience
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Escutcheon included
- Can be used as a replacement arm for use with Rain type showerheads
- 3 3/4" rise from wall connection
- Modern style escutcheon available, order ROGSCO14
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Italian Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-63/100 in
- Diameter:
- 2-9/16 in
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-1/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 12-1/16 in
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 12-1/16 in
- UL Listed:
- No
- UPC:
- 824438080386
- WaterSense Labeled:
- No
- Width:
- 2-57/100 in