This product requires certification to purchase.

Wall Mount Soap Dish in Polished Nickel

ROHL®

Italian Country Bath Wall Mount Soap Dish in Polished Nickel

  • Fast #
  • Part #RA1487PN
  • Item #2305265
  • Manufacturer Part #A1487PN
5 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath Wall Mount Soap Dish in Polished Nickel

  • Fast #
  • Part #RA1487PN
  • Item #2305265
  • Manufacturer Part #A1487PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Holder made of brass
  • White porcelain tumbler
  • Includes mounting hardware
  • Projection: 6-1/2"
  • 6 1/2" projection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Italian Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Porcelain
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438107700
Width:
6-1/2 in