This product requires certification to purchase.

Wall Mount Tub Filler

ROHL®

Italian Country Bath Wall Mount Tub Filler

  • Fast #
  • Part #RA1401XMULB
  • Item #7525129
  • Manufacturer Part #A1401XMULB
4.8 out of 5 Customer Rating
Brand image
ROHL®

Italian Country Bath Wall Mount Tub Filler

  • Fast #
  • Part #RA1401XMULB
  • Item #7525129
  • Manufacturer Part #A1401XMULB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall mount exposed two handle tub filler with cradle and single-function hand shower
  • Flow rate of 10 gpm at 60 psi to quickly fill your tub
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
10 gpm
Hand Shower Flow Rate
1.8 gpm
Height
14-5/32 in
Spout Height
5-1/4 in
Tub Spout Reach
3-5/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Italian Country Bath
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler with Handshower
Handle Material
Brass
Handle Type
Cross
Installation Type
Wall Mount
Number of Handles
Three Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Type
RA1401XMULB
WaterSense Labeled
No
UPC
824438335264