1-Hole Kitchen Faucet with Single Porcelain Lever Handle, Sidespray and 11 in. Column Spout in Tuscan Brass
Italian Country Kitchen 1-Hole Kitchen Faucet with Single Porcelain Lever Handle, Sidespray and 11 in. Column Spout in Tuscan Brass
Product Details
Product Details
- Ceramic disc control cartridge
- Spout reach: 11"
- Swivel spout
- Hole cutouts: 2 x 1-3/8"
- Insulated brass side spray with serviceable cartridge for easy maintenance
- Brass construction
- Flow rate: 1.5 gpm
- Maximum installation depth on deck: 2-11/64"
- 4" deep deck extension kit, order part # C7555EXT
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 7-29/32
- Spout Reach:
- 11
- Spout Swivel:
- 100°
- Spout Type:
- High Arc
- UPC:
- 824438200654