4-Hole Bridge Kitchen Faucet with Double Porcelain Lever Handle and Sidespray in Inca Brass
Italian Country Kitchen 4-Hole Bridge Kitchen Faucet with Double Porcelain Lever Handle and Sidespray in Inca Brass
Product Details
Product Details
- Ceramic disc control cartridges
- Swivel spout reach: 8-55/64"
- Column spout height: 9-17/32"
- Supplies: 1/2" male
- Flow rate: 1.5 gpm
- Four holes required
- Maximum installation depth on deck: 2-1/8"
- Insulated brass side spray with serviceable cartridge for easy maintenance
- Brass construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 6-5/8
- Spout Reach:
- 8-55/64
- Spout Type:
- Swivel
- UPC:
- 824438197008